Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 1 5/8-12 UNJ
Mfr # MS33649-20S
Zoro # G7944894
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJ
- Port Thread Size 1 5/8"-12
- Pilot Dia. 1.547 in
- Overall Length 4.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-20S
- Zoro # G7944894
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJ |
Port Thread Size | 1 5/8"-12 |
Pilot Dia. | 1.547 in |
Overall Length | 4.20 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Shank Dia. (In.) | 1 |
Shank Length (In.) | 2.25 |
Overall Length (In.) | 4.20 |
Spot Face Dia. | 2.310" |
Tube Dia. | 1 1/4 in |
Thread Size | 1 5/8-12 UNJ-3B |
Pilot Dia. (In.) | 1.547 |
Spot Face Dia. (In.) | 2.310 |
Pilot Length | 0.900 in |
Tube Dia. (In.) | 1-1/4 |
Pilot Length (In.) | 0.900 |
Description
Port Tool, Carbide Tipped, 1 5/8 In.-12, UNJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 Drive X 1 Deep Duo-Socket - 6 Point (82032D)
- MILWAUKEE TOOL 2-1/8" HSS Annular Cutter 2" Depth (49-59-2212)
- DIABLO Hole Saw 1-7/8" (DHS1875)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 1/16-12 UN (MS16142-12S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 9/16-18 UNF (MS16142-6R)
- Scientific Cutting Tools Porting Tools & Counterbores