Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 1 3/16-12 UNJ
Mfr # MS33649-14S
Zoro # G8128251
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJ
- Port Thread Size 1 3/16"-12
- Pilot Dia. 1.110 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-14S
- Zoro # G8128251
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJ |
Port Thread Size | 1 3/16"-12 |
Pilot Dia. | 1.110 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Shank Length (In.) | 2.25 |
Tube Dia. | 7/8 in |
Spot Face Dia. | 1.790" |
Thread Size | 1 3/16-12 UNJ-3B |
Tube Dia. (In.) | 7/8 |
Spot Face Dia. (In.) | 1.790 |
Shank Dia. (In.) | 1 |
Pilot Length (In.) | 0.800 |
Overall Length (In.) | 4.00 |
Pilot Length | 0.800 in |
Pilot Dia. (In.) | 1.110 |
Description
Port Tool, Carbide Tipped, 1 3/16 In.-12, UNJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 4Mm Power Bit x 2 (150H040A)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 1/16-12 UN (MS16142-12S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 2 1/2-12 UN (MS16142-32R)
- Scientific Cutting Tools Porting Tools & Counterbores