Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 1-12 UNJF
Mfr # MS33649-11S
Zoro # G8334462
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 1"-12
- Pilot Dia. 0.923 in
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-11S
- Zoro # G8334462
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 1"-12 |
Pilot Dia. | 0.923 in |
Overall Length | 3.75 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Spot Face Dia. (In.) | 1.602 |
Pilot Length (In.) | 0.800 |
Shank Dia. (In.) | 3/4 |
Spot Face Dia. | 1.602" |
Pilot Dia. (In.) | 0.923 |
Overall Length (In.) | 3.75 |
Shank Length (In.) | 2.12 |
Tube Dia. (In.) | 11/16 |
Thread Size | 1-12 UNJF-3B |
Pilot Length | 0.800 in |
Tube Dia. | 11/16 in |
Description
Port Tool, Carbide Tipped, 1 In.-12, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 - 24 NC Tap & No. 16 Drill Bit (DWA1408)
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- CRAFTSMAN Wrecking Bar, 24 (CMHT82502)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 5/16-24 UNF (MS16142-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- Scientific Cutting Tools Porting Tools & Counterbores