Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Reamer, 3/8-24 UNJF
Mfr # MS33649-3R
Zoro # G8163811
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 3/8"-24
- Pilot Dia. 0.339 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-3R
- Zoro # G8163811
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 3/8"-24 |
Pilot Dia. | 0.339 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Shank Length | 1-3/4 in |
Pilot Length | 0.610 in |
Shank Length (In.) | 1.75 |
Overall Length (In.) | 3.00 |
Spot Face Dia. (In.) | 0.805 |
Spot Face Dia. | 0.805" |
Tube Dia. | 3/16 in |
Tube Dia. (In.) | 3/16 |
Shank Dia. (In.) | 1/2 |
Pilot Length (In.) | 0.610 |
Thread Size | 3/8-24 UNJF-3B |
Pilot Dia. (In.) | 0.339 |
Description
Port Tool, Carbide Tipped, 3/8 In.-24, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- MILWAUKEE TOOL SDS+ DUST TRAP Replacement Sleeve (48-03-3235)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- BIG HORN 4 Inch Spherical 360 deg swivel Ball Joint (11490)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 2 1/2-12 UN (MS16142-32S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- Scientific Cutting Tools Port Tools