Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Reamer, 3/4-16 UNJF
Mfr # MS33649-8R
Zoro # G8049081
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 3/4"-16
- Pilot Dia. 0.693 in
- Overall Length 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-8R
- Zoro # G8049081
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 3/4"-16 |
Pilot Dia. | 0.693 in |
Overall Length | 3.84 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Shank Length (In.) | 2.12 |
Tube Dia. (In.) | 1/2 |
Pilot Length (In.) | 0.855 |
Spot Face Dia. (In.) | 1.240 |
Shank Dia. (In.) | 3/4 |
Tube Dia. | 1/2 in |
Spot Face Dia. | 1.240" |
Pilot Dia. (In.) | 0.693 |
Overall Length (In.) | 3.84 |
Thread Size | 3/4-16 UNJF-3B |
Pilot Length | 0.855 in |
Description
Port Tool, Carbide Tipped, 3/4 In.-16, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- NOCO Accessory Kit, For GBX45 (GBC101)
- KO-KEN Bit 24mm Hex 50mm 22mm Hex Drive (107.22-24)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/4-16 UNJF (MS33649-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/8-24 UNJF (MS33649-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/2-12 UNJF (MS33649-18R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- Scientific Cutting Tools Porting Tools & Counterbores