Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Reamer, 1 3/16-12 UNJ
Mfr # MS33649-14R
Zoro # G7921663
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJ
- Port Thread Size 1 3/16"-12
- Pilot Dia. 1.112 in
- Overall Length 4.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-14R
- Zoro # G7921663
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJ |
Port Thread Size | 1 3/16"-12 |
Pilot Dia. | 1.112 in |
Overall Length | 4.37 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Thread Size | 1 3/16-12 UNJ-3B |
Pilot Length (In.) | 1.080 |
Shank Length (In.) | 2.25 |
Spot Face Dia. | 1.790" |
Tube Dia. | 7/8 in |
Pilot Length | 1.080 in |
Tube Dia. (In.) | 7/8 |
Pilot Dia. (In.) | 1.112 |
Spot Face Dia. (In.) | 1.790 |
Overall Length (In.) | 4.37 |
Shank Dia. (In.) | 1 |
Description
Port Tool, Carbide Tipped, 1 3/16 In.-12, UNJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- Scientific Cutting Tools Port Tools