Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Reamer, 1-12 UNJF
Mfr # MS33649-11R
Zoro # G8060491
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 1"-12
- Pilot Dia. 0.925 in
- Overall Length 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-11R
- Zoro # G8060491
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 1"-12 |
Pilot Dia. | 0.925 in |
Overall Length | 4.12 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Pilot Length (In.) | 1.080 |
Tube Dia. | 11/16 in |
Pilot Length | 1.080 in |
Tube Dia. (In.) | 11/16 |
Shank Dia. (In.) | 3/4 |
Pilot Dia. (In.) | 0.925 |
Overall Length (In.) | 4.12 |
Thread Size | 1-12 UNJF-3B |
Spot Face Dia. | 1.602" |
Shank Length (In.) | 2.12 |
Spot Face Dia. (In.) | 1.602 |
Description
Port Tool, Carbide Tipped, 1 In.-12, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 5/16-24 UNJF (RPT-4)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- Scientific Cutting Tools Port Tools