Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Solid, 7/8-14 UNF
Mfr # MS16142-10S
Zoro # G8440871
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 7/8"-14
- Pilot Dia. 0.801 in
- Overall Length 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-10S
- Zoro # G8440871
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 7/8"-14 |
Pilot Dia. | 0.801 in |
Overall Length | 3.66 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Overall Length (In.) | 3.66 |
Spot Face Dia. (In.) | 1.354 |
Tube Dia. (In.) | 5/8 |
Pilot Dia. (In.) | 0.801 |
Tube Dia. | 5/8 in |
Thread Size | 7/8-14 UNF-2B |
Shank Length (In.) | 2.12 |
Pilot Length (In.) | 0.750 |
Shank Dia. (In.) | 3/4 |
Spot Face Dia. | 1.354" |
Pilot Length | 3/4 in |
Description
Port Tool, Carbide Tipped, 7/8 In.-14, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Driver Kit, 18 V, 100 dB, 2.55 lb (2953-22, 48-11-1850, 48-32-4403)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 5/16-24 UNF (MS16142-2S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/4-16 UNJF (MS33649-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/4-16 UNJF (MS33649-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- Scientific Cutting Tools Porting Tools & Counterbores