Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Solid, 2 1/2-12 UN
Mfr # MS16142-32S
Zoro # G8167844
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 2 1/2"-12
- Pilot Dia. 2.412 in
- Overall Length 4.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-32S
- Zoro # G8167844
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 2 1/2"-12 |
Pilot Dia. | 2.412 in |
Overall Length | 4.60 in |
Shank Dia. | 1 1/4 in |
Shank Length | 2-1/2 in |
Spot Face Dia. | 3.490" |
Pilot Dia. (In.) | 2.412 |
Tube Dia. (In.) | 2 |
Overall Length (In.) | 4.60 |
Pilot Length (In.) | 0.950 |
Thread Size | 2 1/2-12 UN-2B |
Pilot Length | 0.950 in |
Spot Face Dia. (In.) | 3.490 |
Shank Length (In.) | 2.50 |
Tube Dia. | 2 in |
Shank Dia. (In.) | 1-1/4 |
Description
Port Tool, Carbide Tipped, 2 1/2 In.-12, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 44 mm Combination Wrench (WCB24044)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/8-24 UNJF (MS33649-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 5/16-24 UNF (MS16142-2S)
- Scientific Cutting Tools Port Tools