Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Solid, 1 7/8-12 UN
Mfr # MS16142-24S
Zoro # G8070343
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UN
- Port Thread Size 1 7/8"-12
- Pilot Dia. 1.787 in
- Overall Length 4.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-24S
- Zoro # G8070343
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UN |
Port Thread Size | 1 7/8"-12 |
Pilot Dia. | 1.787 in |
Overall Length | 4.20 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Tube Dia. | 1 1/2 in |
Shank Length (In.) | 2.25 |
Tube Dia. (In.) | 1-1/2 |
Spot Face Dia. | 2.570" |
Pilot Length | 0.900 in |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 4.20 |
Thread Size | 1 7/8-12 UN-2B |
Pilot Length (In.) | 0.900 |
Pilot Dia. (In.) | 1.787 |
Spot Face Dia. (In.) | 2.570 |
Description
Port Tool, Carbide Tipped, 1 7/8 In.-12, UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J6910HF)
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 5/16-24 UNF (MS16142-2S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- Scientific Cutting Tools Porting Tools & Counterbores