Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Solid, 1 3/16-12 UN
Mfr # MS16142-14S
Zoro # G8051522
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UN
- Port Thread Size 1 3/16"-12
- Pilot Dia. 1.101 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-14S
- Zoro # G8051522
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UN |
Port Thread Size | 1 3/16"-12 |
Pilot Dia. | 1.101 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Pilot Dia. (In.) | 1.101 |
Overall Length (In.) | 4.00 |
Spot Face Dia. | 1.775" |
Tube Dia. | 7/8 in |
Pilot Length (In.) | 0.800 |
Spot Face Dia. (In.) | 1.775 |
Shank Dia. (In.) | 1 |
Thread Size | 1 3/16-12 UN-2B |
Tube Dia. (In.) | 7/8 |
Shank Length (In.) | 2.25 |
Pilot Length | 0.800 in |
Description
Port Tool, Carbide Tipped, 1 3/16 In.-12, UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- HHIP 12" Master Precision Level (4901-0008)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/8-24 UNJF (MS33649-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- Scientific Cutting Tools Porting Tools & Counterbores