Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 7/8-14 UNF
Mfr # MS16142-10R
Zoro # G8444396
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 7/8"-14
- Pilot Dia. 0.804 in
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-10R
- Zoro # G8444396
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 7/8"-14 |
Pilot Dia. | 0.804 in |
Overall Length | 3.75 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Tube Dia. | 5/8 in |
Shank Dia. (In.) | 3/4 |
Spot Face Dia. | 1.354" |
Pilot Length | 0.792 in |
Pilot Dia. (In.) | 0.804 |
Overall Length (In.) | 3.80 |
Pilot Length (In.) | 0.792 |
Tube Dia. (In.) | 5/8 |
Spot Face Dia. (In.) | 1.354 |
Shank Length (In.) | 2.12 |
Thread Size | 7/8-14 UNF-2B |
Description
Port Tool, Carbide Tipped, 7/8 In.-14, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- KLEIN TOOLS 9/16-Inch Heavy-Duty Nut Driver (635-9/16)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x3/4x2-1/2 (C41253)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 5/16-24 UNF (MS16142-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- Scientific Cutting Tools Porting Tools & Counterbores