Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 5/16-24 UNF
Mfr # MS16142-2R
Zoro # G7922056
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 5/16"-24
- Pilot Dia. 0.271 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-2R
- Zoro # G7922056
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 5/16"-24 |
Pilot Dia. | 0.271 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Shank Length | 1-3/4 in |
Spot Face Dia. (In.) | 0.682 |
Tube Dia. | 1/8 in |
Spot Face Dia. | 0.682" |
Overall Length (In.) | 3.00 |
Pilot Length (In.) | 0.479 |
Pilot Dia. (In.) | 0.271 |
Thread Size | 5/16-24 UNF-2B |
Shank Dia. (In.) | 1/2 |
Tube Dia. (In.) | 1/8 |
Pilot Length | 0.479 in |
Shank Length (In.) | 1.75 |
Description
Port Tool, Carbide Tipped, 5/16 In.-24, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 3/8 Square 42.5mm Z-series 3/8 Sq. Drive (3771Z)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 3/16-12 UNJ (MS33649-14S)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 5/16-24 UNJF (RPT-4)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- Scientific Cutting Tools Porting Tools & Counterbores