Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 1 7/8-12 UN
Mfr # MS16142-24R
Zoro # G7885936
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UN
- Port Thread Size 1 7/8"-12
- Pilot Dia. 1.792 in
- Overall Length 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-24R
- Zoro # G7885936
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UN |
Port Thread Size | 1 7/8"-12 |
Pilot Dia. | 1.792 in |
Overall Length | 4.35 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Pilot Length (In.) | 0.917 |
Spot Face Dia. | 2.570" |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 4.35 |
Pilot Length | 0.917 in |
Tube Dia. (In.) | 1-1/2 |
Shank Length (In.) | 2.25 |
Spot Face Dia. (In.) | 2.570 |
Tube Dia. | 1 1/2 in |
Thread Size | 1 7/8-12 UN-2B |
Pilot Dia. (In.) | 1.792 |
Description
Port Tool, Carbide Tipped, 1 7/8 In.-12, UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- KEO Counterbore Set, Metric, 6 pcs., 3F, Medium (56226)
- Scientific Cutting Tools Porting Tools & Counterbores