Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 1 5/16-12 UN
Mfr # MS16142-16R
Zoro # G8253831
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UN
- Port Thread Size 1 5/16"-12
- Pilot Dia. 1.229 in
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-16R
- Zoro # G8253831
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UN |
Port Thread Size | 1 5/16"-12 |
Pilot Dia. | 1.229 in |
Overall Length | 4.25 in |
Shank Dia. | 1 in |
Shank Length | 2-1/4 in |
Pilot Length | 0.917 in |
Spot Face Dia. (In.) | 1.920 |
Tube Dia. | 1 in |
Thread Size | 1 5/16-12 UN-2B |
Overall Length (In.) | 4.25 |
Tube Dia. (In.) | 1 |
Spot Face Dia. | 1.920" |
Shank Length (In.) | 2.25 |
Shank Dia. (In.) | 1 |
Pilot Dia. (In.) | 1.229 |
Pilot Length (In.) | 0.917 |
Description
Port Tool, Carbide Tipped, 1 5/16 In.-12, UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 3/16-12 UNJ (MS33649-14S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 9/16-18 UNF (MS16142-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 1/4-28 UNJF (RPT-3)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- Scientific Cutting Tools Porting Tools & Counterbores