Shop All Grooving Tools
Scientific Cutting Tools
Grooving Tool, Carbide
Mfr # GFR124-8
Zoro # G4602571
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 0.375 in
- Bore Dia. 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GFR124-8
- Zoro # G4602571
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 0.375 in |
Bore Dia. | 0.375 |
Groove Width | 0.125" |
Max. Cutting Depth | 0.5" |
Radius | 0.0625 in |
Shank Length | 2.000 in |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Offset | 0.110 |
Projection | 0.110 in |
Description
Grooving Tool, 0.375 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- Scientific Cutting Tools Threading & Turning Tools