Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut
Mfr # GT125-12A
Zoro # G7892753
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT125-12A
- Zoro # G7892753
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.500" |
Groove Width | 0.126" |
Max. Cutting Depth | 0.750" |
Shank Length | 2.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Offset | 0.160" |
Cutting Angle | 2 Degrees |
Projection | 0.160 in |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short), 5/32 (H1064S)
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC46M42PR-8' 7)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.5 In Bore, 1.5 In Cut (GT093-24)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- OTC MOTORCYCLE CHAIN TOOL (OTC4758)
- Scientific Cutting Tools Grooving Tools