Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut
Mfr # GT092Q-4A
Zoro # G7949216
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT092Q-4A
- Zoro # G7949216
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.250" |
Groove Width | 0.0930" |
Max. Cutting Depth | 0.250" |
Shank Length | 2.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.060" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Cutting Angle | 2 Degrees |
Projection | 0.060 in |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 32 mm Combination Wrench (WCB24032)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- BETA Screwdriver Set, 1293/S10, 10 pcs. (012930201)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1 In Cut (GT093-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.5 In Bore, 1.25 In Cut (GT125-20)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- MICRO 100 Grooving Tool (FR-046-20)
- Scientific Cutting Tools Threading & Turning Tools