Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.5 In Bore, 1.25 In Cut
Mfr # GT125-20
Zoro # G8378413
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT125-20
- Zoro # G8378413
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.500" |
Groove Width | 0.126" |
Max. Cutting Depth | 1.250" |
Shank Length | 1.750 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Cutting Angle | 2 Degrees |
Offset | 0.160" |
Projection | 0.160 in |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- PRECISION TWIST DRILL R18P HSS BRT 118D JL Drill ANSI N78 N78, 12PK (R18PN78)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT125-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-017-250-187)
- Scientific Cutting Tools Threading & Turning Tools