Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.25 In Bore, 0.625 In Cut
Mfr # GT062Q-10
Zoro # G7928374
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT062Q-10
- Zoro # G7928374
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.250" |
Groove Width | 0.0630" |
Max. Cutting Depth | 0.625" |
Shank Length | 1.875 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Cutting Angle | 2 Degrees |
Offset | 0.060" |
Projection | 0.060 in |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- HOUGEN 9/16 in. X 3/4 in. RotaLoc Annular Cutter (17118)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- HHIP 1/8-27 TiN Coated Taper Pipe Tap (1011-3310)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.375 In Bore, 0.25 In Cut (GT039-4)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- Scientific Cutting Tools Threading & Turning Tools