Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.12 In Bore, 0.375 In Cut
Mfr # GT061-6
Zoro # G8355015
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT061-6
- Zoro # G8355015
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.120" |
Groove Width | 0.0620" |
Max. Cutting Depth | 0.375" |
Shank Length | 1.125 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.040" |
Projection | 0.040 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pins, PK5 (41545)
- DRILL AMERICA 31/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR31/32)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.25 Cut (GT062-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.375 In Bore, 0.25 In Cut (GT039-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- Scientific Cutting Tools Threading & Turning Tools