Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.06 In Bore, 0.375 In Cut
Mfr # GT031-6
Zoro # G7988197
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT031-6
- Zoro # G7988197
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.060" |
Groove Width | 0.0320" |
Max. Cutting Depth | 0.375" |
Shank Length | 1.125 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Offset | 0.020" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Projection | 0.020 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-Piece Tool Storage Rack (50078)
- WHEELER-REX Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red (8718)
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (15' ZWEG083C34MAVPR)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.5 In Bore, 1.5 In Cut (GT093-24)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- MICRO 100 Grooving Tool (RRL-062-12)
- Scientific Cutting Tools Grooving Tools