Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.06 In Bore, 0.25 In Cut
Mfr # GT031-4
Zoro # G8444012
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # GT031-4
- Zoro # G8444012
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.060" |
Groove Width | 0.0320" |
Max. Cutting Depth | 0.250" |
Shank Length | 1.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | 0.020" |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Projection | 0.020 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6605)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- HHIP Swivel Base For 6" Angle Tight Positive Lock Mill Vise #3900-2207 (3900-2207)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.25 Cut (GT062-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- Scientific Cutting Tools Grooving Tools