Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.06 In Bore, 0.187 In Cut
Mfr # GT031-3
Zoro # G8225043
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # GT031-3
- Zoro # G8225043
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.060" |
Groove Width | 0.0320" |
Max. Cutting Depth | 0.187" |
Shank Length | 1.313 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.020" |
Cutting Angle | 2 Degrees |
Projection | 0.020 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- HOMAX 3Adhes Knife14Notch (34)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- STEELMAN 1" Drive x 33mm 6-Point Deep Impact Socket (79292)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- Scientific Cutting Tools Threading & Turning Tools