Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 4 in L, Carbide
Mfr # B3202000
Zoro # G8186053
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 3/8 in
- Bore Dia. 0.320"
- Cutting Direction Right Hand
- Bore Depth 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # B3202000
- Zoro # G8186053
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Bore Dia. | 0.320" |
Bore Depth | 2.000" |
Radius | Sharp Point |
Max. Bore Depth | 2 in |
Min. Bore Dia. | 0.3200 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- FREUD Forstner Bit, 1/2" dia. (PB-003)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- Scientific Cutting Tools Indexable Tools