Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2 in L, Carbide
Mfr # B160250
Zoro # G8397977
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. 0.160"
- Bore Depth 0.250"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B160250
- Zoro # G8397977
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | 0.160" |
Bore Depth | 0.250" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 1/4 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5336-40-1/4X20-E-MT Hand Knob (3TC50/EMT)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B050300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- H & H INDUSTRIAL PRODUCTS 15/16 X 9 X 5/16" Double End Boring Bar (1015-0938)
- Scientific Cutting Tools Indexable Boring Bars