Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B230600
Zoro # G8077806
original price:
$32.99
12% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. 0.230"
- Cutting Direction Right Hand
- Bore Depth 0.600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B230600
- Zoro # G8077806
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | 0.230" |
Bore Depth | 0.600" |
Radius | Sharp Point |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 0.6000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.00mm (45307)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- ROTHENBERGER Adjustable Wrench 6" (70441)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B2301000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- Scientific Cutting Tools Indexable Tools