Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B2301100
Zoro # G8125406
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. 0.230"
- Cutting Direction Right Hand
- Bore Depth 1.100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B2301100
- Zoro # G8125406
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | 0.230" |
Bore Depth | 1.100" |
Radius | Sharp Point |
Max. Bore Depth | 1.1000 in |
Min. Bore Dia. | 0.2300 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- ILC Replacement For RYOBI, RYSST44 (RYSST44)
- H & H INDUSTRIAL PRODUCTS .7-3mm TPI Thread Restoring File (1011-0044)
- NOVA 50Mm Jaws (JS50N)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- Scientific Cutting Tools Indexable Tools