Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B200800A
Zoro # G8445841
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. 0.200"
- Cutting Direction Right Hand
- Bore Depth 0.800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B200800A
- Zoro # G8445841
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.200" |
Bore Depth | 0.800" |
Radius | Sharp Point |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.8000 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Combination Wrench, SAE, 1-1/2in Size (89-718)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B2301000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- Scientific Cutting Tools Indexable Boring Bars