Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B200400A
Zoro # G7984164
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. 0.200"
- Bore Depth 0.400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B200400A
- Zoro # G7984164
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | 0.200" |
Bore Depth | 0.400" |
Radius | Sharp Point |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.4000 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B050300)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200800A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- Scientific Cutting Tools Indexable Tools