Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B2001200
Zoro # G8269301
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. 0.200"
- Bore Depth 1.200"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B2001200
- Zoro # G8269301
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | 0.200" |
Bore Depth | 1.200" |
Radius | Sharp Point |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 1.2000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- IRWIN 5PK Util Knife Blades (2088100)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- Scientific Cutting Tools Indexable Boring Bars