Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B100500
Zoro # G8434526
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. 0.100"
- Bore Depth 0.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B100500
- Zoro # G8434526
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | 0.100" |
Bore Depth | 0.500" |
Radius | Sharp Point |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2087)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B110600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B110150)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750X)
- Scientific Cutting Tools Indexable Boring Bars