Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B100400A
Zoro # G8006932
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. 0.100"
- Cutting Direction Right Hand
- Bore Depth 0.400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # B100400A
- Zoro # G8006932
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | 0.100" |
Bore Depth | 0.400" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.4000 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Safety Dado Sets, 8 (SD308)
- HHIP T-15 Torx Wrench (2100-0095)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- MITUTOYO CalIPer, At715-250 (209-933)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200800A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160400)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- Scientific Cutting Tools Indexable Boring Bars