Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B100400
Zoro # G8190786
original price:
$22.87
17% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. 0.100"
- Bore Depth 0.400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B100400
- Zoro # G8190786
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | 0.100" |
Bore Depth | 0.400" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.4000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7SL-21)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- Scientific Cutting Tools Indexable Tools