Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B100300
Zoro # G8100416
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. 0.100"
- Bore Depth 0.300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B100300
- Zoro # G8100416
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | 0.100" |
Bore Depth | 0.300" |
Radius | Sharp Point |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.1000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- RELTON Straight-Shank Masonry Bit 5/8" X 6" Ram Tip Bit (RT-10- 6)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PZ Size1 blade length 25 mm (47441001)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B2301000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- Scientific Cutting Tools Indexable Boring Bars