Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B080200A
Zoro # G7879873
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. 0.080"
- Cutting Direction Right Hand
- Bore Depth 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # B080200A
- Zoro # G7879873
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | 0.080" |
Bore Depth | 0.200" |
Radius | Sharp Point |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.2000 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860)
- MILWAUKEE TOOL 10 in. x 2 in. Left/Right/Straight Aviation Snip (3-Piece) (48-22-4533)
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- Scientific Cutting Tools Indexable Boring Bars