Shop All Lab Scales & Balances
Scienfic Industries
Torbal Moisture Analyzer 60g x 0.001g 3-1/2in Diameter Platform
Mfr # AGS60
Zoro # G908435697
product price: $2,828.99
/ea
Free Shipping & Returns
$2,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scienfic Industries
- MFR # AGS60
- Zoro # G908435697
- UPC # 728028234459
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Torbal ags60 moisture analyzer 60g x 0.001g 3-1/2in diameter platform the ag360 moisture analyzer was designed specifically for demanding moisture analysis applications. The moisture analyzer delivers 250w of drying power up to 250. The analyzer has a heavy duty all metal housing and is built on precision ag electromagnet load cell. The analyzer is equipped with usb, rs232 and ps2 ports which allow for quick and stable pc connection. features: professional 250c drying multiple profiles and analysis modes robust die-cast metal housing usb and rs232 interface ports ps2 external keyboard port drying report printing large graphical lcd with backlight onscreen graph plotting analysis parameters memory blank 20 key sealed front panel navigation and dual tare keys automatic self test at power up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- SCIENFIC INDUSTRIES Torbal Digital Analytical Balance, 3-1/2in Diameter Platform, 120 g x 0.0001 g (AGZN120)
- SCIENFIC INDUSTRIES Torbal Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16in Diameter Platform (DRX-4-120)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- OHAUS Analytical Balance, Digital, 120g (EX125)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- Scienfic Industries Lab Scales & Balances