Shop All Lab Scales & Balances
Scienfic Industries
Torbal Digital Analytical Balance, 3-1/2in Diameter Platform, 120 g x 0.0001 g
Mfr # AGZN120
Zoro # G308435686
product price: $1,744.99
/ea
Free Shipping & Returns
$1,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scienfic Industries
- MFR # AGZN120
- Zoro # G308435686
- UPC # 728028234381
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Torbal agzn120 digital analytical balance, 3-1/2in diameter platform, 120 g x 0.0001 g the agzn120 is one the most affordable analytical balances available on the market. With a capacity of 120g and resolution of 0.0001g 0.1mg the scale offers superb precision and accuracy. The agzn is built with a die-cast metal housing and large easily accessible glass weighing chamber. The scale includes 8 weighing functions including density calculation. Usb and rs232 interface for pc connectivity. features: large lcd display usb interface port rs232 interface port accurate and easy to use leveling system robust die-cast metal housing used capacity indicator sealed front panel data printing stability and net weigh indicators center of zero indicator automatic zero setting mechanism initial zero setting mechanism izsm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- SCIENFIC INDUSTRIES Torbal Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16in Diameter Platform (DRX-4-120)
- OHAUS Explorer Balance, EX423 (401001)
- OHAUS Adventurer Precision Balances, Model AX423N (OH-30100632)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- INTELL-LAB 100 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-100)
- Scienfic Industries Lab Scales & Balances