Shop All Toys & Games
Science To The Max
Weather Science Lab
Mfr # 2338
Zoro # G805969646
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 2+
- Recommended Age 7+ years
- Material Paper, PET Plastic, PVC Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Science To The Max
- MFR # 2338
- Zoro # G805969646
- UPC # 813268016115
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 2+ |
Recommended Age | 7+ years |
Includes | 32 pieces |
Material | Paper, PET Plastic, PVC Plastic |
Description
DISCOVER THE WONDERFUL WORLD OF WEATHER SCIENCE with this scientific kit designed to educate the budding meteorologist on the mysteries of the climate and teach your young scientist how to chart and predict it. Including 20 all-season activities for all climates, this weather project kit covers a wide range of weather-related subjects. Measure temperature with a real-life thermometer, atmospheric pressure with a barometer, keep your head in the sky to identify clouds and create fluffy snow without freezing temps! Store this 32-piece set into the sturdy zippered carrying bag and take it with you everywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- INSPIRED MINDS Hand-off Notes, PK120 (523120N)
- SCIENCE TO THE MAX Hands On Lightning Rod - Educational Science Toy (7250)
- SCIENCE TO THE MAX Survival Science Lab (2362)
- SCIENCE TO THE MAX Mega Science Lab (2361)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- TOY TIME Giant Wooden Yard Dice Outdoor Lawn Game, 6 Playing Dice with Carrying Case for Kids and Adults (542906EBU)
- Science To The Max Toys & Games