Shop All Toys & Games
Science To The Max
Mega Science Lab
Mfr # 2361
Zoro # G4114902
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Includes Gravity Beads, 10g Gravity Goo powder, PVC root beer bottle, PVC clear ball, Cotton rope, PVC clear bottle, Slip cap, 10g snow powder, Fizzy Tints, Plastic tube, Red, blue, and yellow plastic cups, 10g Water Gel, Colored craft sticks, Metal pie tin, Water-soluble marker, Round Filter paper, Plastic egg, Yellow plastic tube, Pipe cleaner, Plastic black mesh, Twister Tube, 1g round glitter, Plastic cow, Plastic house
- Material Plastic, Various Powders, Polymers
- Color Assorted
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Science To The Max
- MFR # 2361
- Zoro # G4114902
- UPC # 813268017013
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Includes | Gravity Beads, 10g Gravity Goo powder, PVC root beer bottle, PVC clear ball, Cotton rope, PVC clear bottle, Slip cap, 10g snow powder, Fizzy Tints, Plastic tube, Red, blue, and yellow plastic cups, 10g Water Gel, Colored craft sticks, Metal pie tin, Water-soluble marker, Round Filter paper, Plastic egg, Yellow plastic tube, Pipe cleaner, Plastic black mesh, Twister Tube, 1g round glitter, Plastic cow, Plastic house |
Material | Plastic, Various Powders, Polymers |
Color | Assorted |
Recommended Grade | Grade 3+ |
Description
If you love hands-on learning, let us introduce you to the MEGA Science Lab. Kids can explore chemistry, physics, and biology, sparking curiosity and wonder about all things science! Endless science exploration with the 32 activities inspired by STEM concepts. Kids will experiment with homemade lava lamps, tornadoes in bottles, beads that seem to defy gravity, and more! They'll learn about everything from chromatography to surface tension through fun, easy experiments they can do at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-926-5000 Hanging Scale - 5000 lbs x 1 lb. (OP-926-5000)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L (038868)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- SCIENCE TO THE MAX Survival Science Lab (2362)
- SCIENCE TO THE MAX Hands On Lightning Rod - Educational Science Toy (7250)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- TOY TIME Toy Time Giant Wooden Dominoes Set (149691RDO)
- Science To The Max Toys & Games