Shop All Toys & Games
Science To The Max
Hands On Lightning Rod - Educational Science Toy
Mfr # 7250
Zoro # G5641877
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material various
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Science To The Max
- MFR # 7250
- Zoro # G5641877
- UPC # 813268012308
- Country of Origin China
- Category Toys & Games
Details
Material | various |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Multi |
Includes | 1 Lightning Rod |
Description
Do you think you are Electric? Do your friends get a Charge out of you? Does your body transmit electricity? Use Hands On Lightning Rod to find out. Hold the Lightning Rod in your hands and see if it lights up and makes noises. Try it with two people, three people, five or more! The Lightning Rod is an amazing tool in experimenting with open and closed circuits. Completely safe to touch and handle, the Lightning Rod features electrodes on each end of its 7.5 long tube. When these electrodes are touched simultaneously, long-lasting LED lights inside the tube flash and the tube makes a noise. Release one or both of the electrodes and the flashing lights and noise stop. Do it over and over again it works every time! That's awesome, but did you know that you can do the same thing with an entire circle of people? It's true! Gather up an entire class, youth group, or party to hold hands in a circle. Have one participant hold one electrode and the person next to him or her hold the other electrode. If everyone in the circle is holding hands, the Lightning Rod will do its magic. But as soon as someone breaks the circle it will stop. How many people can you get to complete the circuit? Ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle (55VH35)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Red Ink (2107613)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- SCIENCE TO THE MAX Mega Science Lab (2361)
- SCIENCE TO THE MAX Survival Science Lab (2362)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- CHIA PET CHILD STAR WARS (CP985A16)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-04302-CCD Music of the Sudan- The Role of Song and Dance in Dinka Society- Album Two- Womens Dance Songs (FW-04302-CCD)
- Science To The Max Toys & Games