Shop All Air Mattresses
Schwarz Supply
Schwarz Supply SP-9020 61 x 10 x 90 in. Queen Mattress Cover
Mfr # 108152
Zoro # G003772895
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108152
- Zoro # G003772895
- Country of Origin China
- Category Air Mattresses
Description
Features
- Type - Queen Mattress Cover
- Excellent Way To Keep Your Mattress & Other Large Items Clean
- Bag Is Sealed On Three Sides
- Place Your Mattress
- Box Spring Or Large Item In The Bag & Seal With Tape On One End
- Bags Are 1.5 Mil
- Which Is Perfect Protection For All Your Moving & Storage Needs
- Size - 61 x 10 x 90 in.
- Dimension - 11.5 x 8.5 x 0.75 in.
- Item Weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- HOMELEGANCE Tamsin Dresser (1616-5)
- INTEX RECREATION Vinyl Air Mattress (68797E)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- SECURE Secure PADS1BEDSET PADS-1 Bed Set With Universal Fall Management Alarm Sets (PADS1BEDSET)
- INNOMAX Innomax 2-01-SINGLEAIR-09 Vulcanized Air Chambers Twin (2-01-SINGLEAIR-09)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- INTEX RECREATION Intex Downy Airbed Mattress, 75 In L, 54 In W, Full, Vinyl, Blue (68758)
- COLEMAN Air Mattress Twin (2162897)
- Schwarz Supply Beds and Mattresses