Shop All Quilted Moving Pads
Schwarz Supply
Schwarz Supply SP-902 18 x 18 x 16 in. Mover One Medium Moving Box; Pack Of 15
Mfr # 108142
Zoro # G104045171
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108142
- Zoro # G104045171
- Country of Origin United States
- Category Quilted Moving Pads
Description
Features
- Mover One Medium Moving Box
- Holds 3.0 Cubic ft.
- For Packing Toys, Books, Pots, Etc
- Perfect Size For Your Printer
- 32 Edge Crush Test
- Which Is The Highest Spec Edge Crush Test Grade Moving Box In The Industry
- Made From Only 15% Recycled Board Content
- Single Wall
- Superior Quality
- Made From Top Quality Linear Board
- Moisture & Mildew Resistant Glue For Added Durability & High Humidity.
- Size - 18 x 18 x 16 in.
- Pack of 15
- Dimension - 36.5 x 34.5 x 0.33 in.
- Item Weight - 2.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- RUBBERMAID COMMERCIAL Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White (FG404088)
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- ABOVE ALL CO Full Size Moving Blanket, 72" X 80", medium weight, 2 color (FFMB)
- US CARGO CONTROL 25" Big Rubber Bands, 1 Dozen (RB25)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- GOLD STAR MOVING SUPPLIES Protective Quilted Moving Blanket Pads (FP2009)
- BUFFALO Moving Pads 72"X80" Bag (69005)
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- Schwarz Supply Quilted Moving Pads