Shop All Mattress Covers and Pads
Schwarz Supply
Schwarz Supply SP-9010 54 x 10 x 86 in. Packer One Full Mattress Cover
Mfr # 108151
Zoro # G703902691
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108151
- Zoro # G703902691
- Country of Origin China
- Category Mattress Covers and Pads
Description
Features
- Packer One Full Mattress Cover.
- Excellent Way To Keep Your Mattress & Other Large Items Clean.
- Bag Is Sealed On Three Sides.
- Place Your Mattress, Box Spring Or Large Item In The Bag & Seal With Tape On One End.
- Bags Are 1.5 Mil, Which Is Perfect Protection For All Your Moving & Storage Needs.
- Size - 54 x 10 x 86 in.
- Dimension - 11.5 x 8.5 x 0.75 in.
- Item Weight - 0.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- MABIS Mabis 560-7053-0000 3-Ply Quilted Reusable Underpad (560-7053-0000)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- REGISTRY MATTRESS COVER TWIN 39X75 (9006P)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- Schwarz Supply Mattress Covers and Pads