Shop All Mattress Covers and Pads
Schwarz Supply
Schwarz Supply SP-9000 40 x 10 x 86 in. Packer One Twin Mattress Cover
Mfr # 108150
Zoro # G803914600
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schwarz Supply
- MFR # 108150
- Zoro # G803914600
- Country of Origin China
- Category Mattress Covers and Pads
Description
Features
- Packer One Twin Mattress Cover.
- Excellent Way To Keep Your Mattress & Other Large Items Clean.
- Bag Is Sealed On Three Sides, Place Your Mattress.
- Box Spring Or Large Item In The Bag & Seal With Tape On One End, Bags Are 1.5 Mil.
- Which Is Perfect Protection For All Your Moving & Storage.
- Size - 40 x 10 x 86 in.
- Dimension - 11 x 8 x 0.5 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- CLEVELAND Actuator Man Override (SK2346101)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Queen (709503)
- CHATHAM MATTRESS PAD KING 78X80 FITTED (5013514)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- HOME BASICS Terry Waterproof Mattress Protector - Queen (2462QN)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- Schwarz Supply Mattress Covers and Pads