Shop All Bubble Rolls & Wrap
Schwarz Supply
Schwarz Supply SP-484 12 in. X 150 ft. Bubble Pack Roll
Mfr # 108166
Zoro # G403999144
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108166
- Zoro # G403999144
- Country of Origin United States
- Category Bubble Rolls & Wrap
Description
Features
- Bubble pack roll, 3/16 in.
- Handy dispensing box, perfect protection for your smaller.
- Fragile items when moving.
- Perforated every 12 in.
- Size - 12 in. X 150 ft.
- Dimension - 19.75 x 19.5 x 12.25 in.
- Item weight - 3.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta (106R04047)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- SCHWARZ SUPPLY SP-301 16 in. x 9 ft. Packer One Bubble Pack (SC574605)
- SCHWARZ SUPPLY SP-484 12 in. X 150 ft. Bubble Pack Roll (SC576838)
- SCHWARZ SUPPLY Schwarz Supply SP-301 16 in. x 9 ft. Packer One Bubble Pack (108168)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- Schwarz Supply Protective Packaging