Shop All Protective Packaging Foam
Schwarz Supply
Schwarz Supply SP-306 12 in. x 30 ft. Protective Foam Wrap
Mfr # 108136
Zoro # G403999915
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108136
- Zoro # G403999915
- Country of Origin United States
- Category Protective Packaging Foam
Description
Features
- Protective Foam Wrap.
- Non-Abrasive Foam Holds Items Securely In Place & Provides Superior Protection Against Scratches, Dents & Sharp Edges.
- Protect Electronics, Small Appliances Or Other Fragile Items.
- Perforated Every 12 in., Moisture & Mildew Resistant.
- Size - 12 in. x 30 ft.
- Dimension - 17.5 x 12.5 x 3.5 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- TAPE LOGIC Tape Logic® Labels, "Fragile Electronic Equipment", 3" x 5", Fluorescent Yellow, 500/Roll (DL2441)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- PELICAN Divider Set with Foam for 1560 (1565)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- PELICAN Replacement Foam Set for 1784 (1120-400-000)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- Schwarz Supply Protective Packaging