Shop All Bubble Rolls & Wrap
Schwarz Supply
Schwarz Supply SP-304 12 in. x 30 ft. Packer One Bubble Pack
Mfr # 108135
Zoro # G203999672
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108135
- Zoro # G203999672
- Country of Origin United States
- Category Bubble Rolls & Wrap
Description
Features
- Packer One Bubble Pack.
- Perfect Protection For Smaller Fragile Items.
- Perforated Every 12 in., Medium 5/16 in. Roll.
- Size - 12 in x 30 ft.
- Dimension - 12 x 11 x 11 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- SCHWARZ SUPPLY SP-301 16 in. x 9 ft. Packer One Bubble Pack (SC574605)
- BOX PACKAGING Global Industrial„¢ UPSable Non Perforated Bubble Roll, 12"W x 188'L x 5/16" Thick, Clear, 4/Pk (BWUP516S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- SCOTCH Cushion Wrap, Perforated, 3/16" Bubble, 12"x250', Clear (MMM7990C24)
- APEX TOOL GROUP FLAIR KIT (41880D)NEW COMBND DBL BUBBLE (GWR41880D)
- Schwarz Supply Bubble Rolls & Wrap