Shop All Bubble Rolls & Wrap
Schwarz Supply
Schwarz Supply SP-303 12 in. x 60 ft. Packer One Bubble Pack
Mfr # 108134
Zoro # G503999679
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108134
- Zoro # G503999679
- Country of Origin United States
- Category Bubble Rolls & Wrap
Description
Features
- Packer One Bubble Pack.
- Perfect For Smaller Fragile Items.
- Perforated Every 12 in., 3/16 in. Roll.
- Size - 12 in. x 60 ft.
- Dimension - 12 x 11 x 11 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- WOW TOYS Flip n Tip Fred, Garbage Truck (01018Z)
- GENERIC Replacment Drum For XEROX COMP. 550/560/570 BLACK (006R01525)
- SCHWARZ SUPPLY SP-301 16 in. x 9 ft. Packer One Bubble Pack (SC574605)
- REFLECTIX 24 in. X 50 ft. Bubble Pack Insulation (RE310849)
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218F)
- DUCK BRAND 1062218 24 in. x 35 ft. Extra Wide Bubble Wrap (DU11736)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- Schwarz Supply Protective Packaging