Shop All Arts & Crafts
Schwarz Supply
Schwarz Supply SP-2036 18 x 24 in.; 10 Box Newsprint Paper
Mfr # 108147
Zoro # G703934678
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schwarz Supply
- MFR # 108147
- Zoro # G703934678
- Country of Origin United States
- Category Arts & Crafts
Description
Features
- Packer one newsprint packing paper.
- Excellent way to keep your items clean & secure, in addition to using bubble.
- News wrap fills voids while keeping your hands & your items clean as opposed to printed newspaper.
- Size - 18 x 24 in.
- Dimension - 24 x 7.5 x 4 in.
- Item weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ACCENTRA PaperPro® Compact Stapler, 15 Sheet Capacity, Assorted (1558)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Burnt Umber (27013)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- CRAYOLA Regular-Size Crayons, PK192 (BIN523008BN)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PACON Sketch Pad, 9" x 12", White (4746)
- Schwarz Supply